Apply to be a TradeMaster!
Main product image of SSHOW Commercial SmartSeries - High Output Digital Wall Heater (4,000 Watts - 277V), SSHOWH4007
Magnifying glass
Hover image to zoom

SSHOW Commercial SmartSeries - High Output Digital Wall Heater (4,000 Watts - 277V), SSHOWH4007

Brand:
Berko
SKU:
SSHOWH4007
Rating:
(0)
Q&A:
(0)
SSHOW Commercial SmartSeries - High Output Digital Wall Heater (4,000 Watts - 277V), SSHOWH4007
Magnifying glass
Hover image to zoom
$648.00 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1800, 4000 Watts
Product Highlight: Voltage
277v
Product Highlight: BTU
13650
Product Highlight: Height (Inches)
12-1/8" Height
Product Highlight: Width (Inches)
10-5/8" Width
Product Highlight: Depth (Inches)
7/8" Depth

Description

–
SSHOWH4007 is a SSHOW Commercial SmartSeries - High Output Digital Wall Heater (4,000 Watts - 277V) manufactured by BERKO.
SmartSeries fan-forced wall heaters provide the ultimate integration with your building's climate system. The LED touchscreen-enabled programmable thermostat offers a control lockout feature so temperatures stay set at the level you control. Plus, the unit is compatible with a Building Management System (BMS) for easy monitoring and operation from a central location. Its augmented 4000-watt heat level makes it suitable for big rooms.
Features:
  • BMS compatible Connects to Building Management Systems for optimum control
  • Energy efficiency with proportional heating that automatically adjusts wattage output
  • Maintains heat within 1.5 degree of set temperature (as compared to five degrees with conventional bi-metal thermostats)
  • Hold function maintains constant set temperature. Use for freeze protection or vacation setting when away
  • Lockout Feature Securely maintain comfort levels
  • No ducting or plumbing needed means no heat loss before the heat enters the room
  • SmartSeries Digital Thermostat: 5/2-day programmability with four program periods per day
  • Right out of the box - three-piece construction Includes back box, Element/Fan Deck and Grille
  • Fits recessed between standard stud walls or use with optional surface mounting frame (ideal for block or plaster walls)
  • Power on/off switch for added safety during maintenance

Ideal Spaces:
  • Bedrooms
  • Living/Family Rooms
  • Basements
  • Offices
  • Conference Rooms
  • Lobbies
  • Waiting Rooms
  • Entrance Ways
  • Vestibules
  • Restaurants
  • Stairwells

Specs

–
BTU:

13650

Wattage:

1800

4000

Color:

White

Application:

Heating

Depth (Inches):

7/8"

Amperage:

6.5

14.4

Phase:

1

Voltage:

277v

Width (Inches):

10-5/8"

Air Flow Capacity (CFM):

100

Product Type:

Wall Heater

Height (Inches):

12-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
BTU
Wattage
Color
Application
Amperage
CURRENT ITEM
Product Image of SSHOW Commercial SmartSeries - High Output Digital Wall Heater (4,000 Watts - 277V), SSHOWH4007
SSHOW Commercial SmartSeries - High Output Digital Wall Heater (4,000 Watts - 277V), SSHOWH4007
SKU: SSHOWH4007
13650
1800
4000
White
Heating
6.5
14.4
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy