Apply to be a TradeMaster!
Main product image of SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 277 Volt)
Magnifying glass
Hover image to zoom

SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 277 Volt)

Brand:
Qmark
SKU:
SSHO4007
Rating:
(0)
Q&A:
(1)
SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 277 Volt)
Magnifying glass
Hover image to zoom
$621.00 each
In Stock
In Stock
Get 6 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4000 Watts
Product Highlight: Voltage
277v
Product Highlight: BTU
13650
Product Highlight: Color
Northern White
Product Highlight: Amperage
14.4 Amps

Description

–
APPLICATIONS
Fast heat response and built-in touch screen thermostat make the SmartSeries large wall heaters ideal for entryways, breezeways, lobbies, large bathrooms, and atriums in restaurants, hotels, and other commercial applications. Also, they?re adaptable to multiple installations in larger or odd shaped rooms.
  • Heat where you are, not where you aren't . Instant response when you want it. Save energy by heating only the areas you occupy
  • Precise heat within 1.5 degree of set temperature (as compared to five degrees with conventional bi-metal thermostats.).
  • 5 day / 2 day programmability (5 weekdays and 2 day weekend, 4 program periods per day).
  • SmartSeries provides only the amount of heat needed at any given moment by continually calculating heat output and fan speed of the proportional difference between room temperature and the set temperature.
  • Built-in fan delay operates when unit is turned off after heating to prolong element life. Fan delay also prevents fan from coming on until element has warmed up.
  • Fan only mode (no heat) for supplemental ventilation.
  • BMS feature allows connection to Building Management Systems (Dry contact).
  • Heater can be locked out for security so settings cannot be changed.
  • Easy to use LED touch screen operation with adjustable soft signal beeps.
  • Hold mode maintains constant set temperature which can be used for freeze protection or vacation setting for when you are not there.
  • Quick set up ?'?right out of the box'? - 3 piece construction ? Includes back box, Element/Fan Deck and Grille.
  • No ducting or plumbing needed means no heat loss before the heat enters the room.
  • Specs

    –
    BTU:

    13650

    Color:

    Northern White

    Voltage:

    277v

    Wattage:

    4000

    Amperage:

    14.4

    Weight (lbs):

    26 lbs.

    Type:

    Wall Recess Kit

    Wall Surface Kit

    Application:

    Heating

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    BTU
    Color
    Voltage
    Wattage
    Amperage
    CURRENT ITEM
    Product Image of SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 277 Volt)
    SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 277 Volt)
    SKU: SSHO4007
    13650
    Northern White
    277v
    4000
    14.4

    You May Also Need

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: we have only 240 volts, does the unit work?

    Asked by Fred 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    no but this one will: http://www.supplyhouse.com/Qmark-SSHO4004-SSHO-Smart-Series-High-Output-Digital-Wall-Heater-4000-Watts-240-Volt

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy