Apply to be a TradeMaster!
Main product image of VFK Commercial Fan Forced Electric Wall Heater (3000 Watts - 240V), VFK304F
Magnifying glass
Hover image to zoom

VFK Commercial Fan Forced Electric Wall Heater (3000 Watts - 240V), VFK304F

Brand:
Berko
SKU:
VFK304F
Rating:
(0)
Q&A:
(0)
VFK Commercial Fan Forced Electric Wall Heater (3000 Watts - 240V), VFK304F
Magnifying glass
Hover image to zoom
$452.00 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3000, 1500 Watts
Product Highlight: Voltage
240v
Product Highlight: BTU
5118, 10236
Product Highlight: Amperage
12.5 Amps

Description

–
VFK304F is a VFK Commercial Fan Forced Electric Wall Heater (3000 Watts - 240V) manufactured by BERKO.
Entryways and vestibules stay warm and cozy when you install this fan-forced heater. Its high-capacity heating power is ideal for basements and playrooms, too. The unit is easy to install, thanks to its simple 3-piece design and integrated thermostat. Its fan delay feature helps prolong the life of your heater, too.
Features:
  • Contemporary commercial-grade steel grille designed to provide a clean appearance and rugged use
  • Manual reset thermal overheat protector disconnects power in the event of accidental blockage
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Integral double-pole thermostat allows for easy adjustment of room temperature to maintain desired comfort level
  • Positive OFF switch to assure heater will not operate if not needed
  • All units have a permanently lubricated enclosed fan motor, which creates long life, low maintenance, and distributes warmth throughout the area
  • Tamper-proof plug for thermostat hole

Ideal Spaces:
  • Mechanical Rooms
  • Vestibules
  • Entrance Ways
  • Lobbies
  • Hallways
  • Hotel Stairwells
  • Restaurants
  • Conference Rooms
  • Medical Offices
  • Basements
  • Living/Family Rooms

Specs

–
Voltage:

240v

Application:

Heating

Wattage:

3000

1500

Product Type:

Wall Heater

Amperage:

12.5

Phase:

1

BTU:

5118

10236

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
Application
Wattage
Amperage
BTU
CURRENT ITEM
Product Image of VFK Commercial Fan Forced Electric Wall Heater (3000 Watts - 240V), VFK304F
VFK Commercial Fan Forced Electric Wall Heater (3000 Watts - 240V), VFK304F
SKU: VFK304F
240v
Heating
3000
1500
12.5
5118
10236
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy