Apply to be a TradeMaster!
Main product image of LFK Fan-Forced Wall Heater (3,000 Watts - 240 Volt)
Magnifying glass
Hover image to zoom

LFK Fan-Forced Wall Heater (3,000 Watts - 240 Volt)

Brand:
Qmark
SKU:
LFK304F
Rating:
(21)
Q&A:
(6)
LFK Fan-Forced Wall Heater (3,000 Watts - 240 Volt)
Magnifying glass
Hover image to zoom
$452.00 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3000 Watts
Product Highlight: Voltage
240v
Product Highlight: BTU
10239
Product Highlight: Width (Inches)
15-3/4" Width
Product Highlight: Depth (Inches)
5-1/8" Depth
Product Highlight: Color
Navajo White

Description

–
The New Qmark LFK is a high-capacity, fan-forced wall heater. It's designed for use almost anywhere in residential or commercial areas. The Qmark LFK comes with a built in thermostat for a quick installation. This heater is designed to recess in the wall, with an optional surface mounting frame. Its rugged stamped steel front cover provides a down-flow air pattern.

Features:
  • Commercial grade steel grille designed to provide a sleek appearance and rugged use
  • Built-in fan delay switch energizes fan motor only after elements are heated, which prevents discharge of unheated air
  • Integral double pole thermostat allows for easy adjustment of room temperature to maintain desired comfort level and a positive OFF to assure heater will not operate if if not needed
  • Safety listed by Intertek (ETL) for use in the USA and Canada complying with ANSI/UL2021 and C22.2, NO. 56 Safety Standards
  • Manual-reset thermal overheat protector disconnects power in the event of overheating due to accidental blockage
  • All units have a permanently lubricated, totally enclosed fan motor, which creates long life and low maintenance, and gently distributes warmth throughout the area

Specs

–
BTU:

10239

Application:

Heating

Color:

Navajo White

Voltage:

240v

Wattage:

3000

Amperage:

12.5

Hertz:

60

Height:

19-1/8"

Width (Inches):

15-3/4"

Depth (Inches):

5-1/8"

Type:

Wall Recess Kit

Wall Surface Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
BTU
Voltage
Wattage
CURRENT ITEM
Product Image of LFK Fan-Forced Wall Heater (3,000 Watts - 240 Volt)
LFK Fan-Forced Wall Heater (3,000 Watts - 240 Volt)
SKU: LFK304F
(21)
10239
240v
3000

You May Also Need

Product Reviews

4.67 out of 21 reviews
94% would recommend this product
4.67
out of 21 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
10%
3 star
5%
2 star
5%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I would buy this again and from Supply House

I needed to replace a Qmark heater which had been discontinued. This one met the specs and slid in perfectly to the previous cut out. It works great! The price was much lower than my electrician's supply house.
VS

Most Liked Negative Review

The fan on this heater is cheap and noisy.

The fan on this heater is cheap and noisy. The only good place for this heater is in a garage. It took an hour to get the rattle out of it, and then when you put the cover back on something else starts rattling. When the fan is running you can hear it two rooms away, There is no way it has to run at the high rpm's that it does to blow that small amount of heat around.
Showing 1-10 of 21 reviews

Just what I needed

so far so good
Clothesline Laundromat
Bechtelsville, Pa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better packing needed

Product is working well but it was packed with no protection to the face of the heater. The face was scratched and one louver bent. Packing needs improvement. There was no damage to the outside of the carton so I don't think it was an issue of rough handling.
sam
glover,vt
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works well for the space.
Facility Manager
Harrisburg Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LFK Fan forced wall heater

Good product and good service.
Yan
San Francisco
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

I purchased this product to replace a 40 year old wall heater and it worked great.
G the Plumber
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I am very happy with my 2 heaters. will be order 2 more for the bed fooms.
none
washington state
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The fan on this heater is cheap and noisy.

The fan on this heater is cheap and noisy. The only good place for this heater is in a garage. It took an hour to get the rattle out of it, and then when you put the cover back on something else starts rattling. When the fan is running you can hear it two rooms away, There is no way it has to run at the high rpm's that it does to blow that small amount of heat around.
Mark
Cincinnati, OH
5 years ago
Was this review helpful to you?

Good product, good price, excellant service.

We do commercial repair work. We are happy to be able to order the exact replacement parts which makes our job easier and makes us look even better than the professionals that we are. Great product, good price, excellent service.
KP
ANCHORAGE, AK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy again

Works as described. Great product, great price. Easy install with instructions.
JayMi
Lake Ariel, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again and have!

Using these heaters as a secondary heat source as needed. Easy to install in wall between 2x4s. Generates a ton of heat. I like the simplicity of the design.
JayMi
Lake Ariel, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Does this come with a surface mount kit?

Asked by JACOB 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the surface mount kit must be purchased separately. SKU is LFKSM https://www.supplyhouse.com/QMark-LFKSM-Surface-Mounting-Sleeve-for-LFK-Wall-Heater

Was this review helpful to you?

Q: how much electricity does it use (what is the cost to operate), is it cost efficient?

Asked by lorraine 13 years ago

Add your answer

* Required Field
-

Energy is energy. Unless there is a lot of heat loss in the room, any heater that does not lose excessive heat elsewhere (up a chimney or out the back and sides of a unit like this), will be equally efficient. The issue is cost/BTU, cost/watt or whatever unit of energy/time you choose to use. Electricity is about twice the cost rate of gas in the Midwest, but it is much easier to snap in a breaker and pull some wire. This is a pretty standard unit. Well made, but not fancy. There is a little fan noise that is acceptable. Hope this is helpful.

Was this review helpful to you?
-

I don't know. I use it to heat a 3 car garage in the winter for short time periods. It works fine & is quiet. I don't use it for extended periods, so it does not affect my electric bill.

Was this review helpful to you?

Q: what size room does this unit heat?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The answer depends on the BTU requirement of the room. Depending on your climate and heat loss, the LFK404 should be able to handle somewhere around 200 square feet.

Was this review helpful to you?

Q: What is the fan speed in RPM? Reason I ask is I'm looking for the most quiet heater in the 4kW range for a basement home theater. I'm open to other suggestions for a quiet fan-forced air heater.

Asked by edn116 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The motor on the LFK404 runs at 1550 RPMs.

Was this review helpful to you?

Q: WHAT ARE THE MEASUREMENTS

Asked by CHOCHO 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

See page 2 of the product specifications ( http://s3.pexsupply.com/manuals/1260380422705/20330_PROD_FILE.pdf ) for sizing information.

Was this review helpful to you?

Q: how close to an adjacent wall can heater be installed/

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see page 2 of the installation manual: http://s3.pexsupply.com/manuals/1260380437461/20332_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy