Apply to be a TradeMaster!
Main product image of WHT500, Utility Well House Electric Heater (500/376/500W - 240/208/120V), WHT500
Magnifying glass
Hover image to zoom

WHT500, Utility Well House Electric Heater (500/376/500W - 240/208/120V), WHT500

Brand:
Berko
SKU:
WHT500-BERKO
Rating:
(0)
Q&A:
(0)
WHT500, Utility Well House Electric Heater (500/376/500W - 240/208/120V), WHT500
Magnifying glass
Hover image to zoom
$163.37 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
500, 376 Watts
Product Highlight: Amperage
2.1, 4.2, 1.8 Amps
Product Highlight: Voltage
120/208/240V

Description

WHT500-BERKO is a WHT500, Utility Well House Electric Heater (500/376/500W - 240/208/120V) manufactured by BERKO.
This utility heater provides long-lasting protection to keep sensitive equipment running strong. Install it in well houses, utility rooms, relay stations or other areas where pipes and machinery are vulnerable to freezing.

  • Install it anywhere heat is needed to prevent pipes, pumps and other water, hydraulic fluid or oil-filled equipment from freezing
  • It is designed to provide automatic, 24-hour protection
  • Set the thermostat at any desired level and leave it
  • There are no moving parts
  • It is maintenance free and can be left unattended all winter long - ideal for remote locations
  • Steel sheath, aluminum finned element provides fast heat dissipation and a long life because of cooler sheath temperatures
  • The heater cabinet encloses the element and consists of neutral grey epoxy painted galvanized steel for corrosion protection
  • The thermostat is completely contained within the control box
  • Temperature control range is 40 to 70F
  • One model is adaptable to 120V or 240/208V supply
  • Shipped wired for 240/208V field conversion to 120V is quick and easy
  • All power supply and control wiring terminates in the tamperproof control box - no live voltage in the element area
  • cETLus Listed

Ideal Spaces:
  • Well Houses
  • Utility Rooms
  • Relay Stations
  • Pipe Rooms
  • Basements

Specs

Wattage:

500

376

Amperage:

2.1

4.2

1.8

Application:

Heating

Product Type:

Wall Heater

Voltage:

120/208/240V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Wattage
Application
Voltage
CURRENT ITEM
Product Image of WHT500, Utility Well House Electric Heater (500/376/500W - 240/208/120V), WHT500
WHT500, Utility Well House Electric Heater (500/376/500W - 240/208/120V), WHT500
SKU: WHT500-BERKO
500
376
Heating
120/208/240V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy