Apply to be a TradeMaster!
Main product image of WHT500, Utility Well House Electric Heater (500/376/500W - 240/208/120V)
Magnifying glass
Hover image to zoom

WHT500, Utility Well House Electric Heater (500/376/500W - 240/208/120V)

Brand:
Qmark
SKU:
WHT500
Rating:
(10)
Q&A:
(1)
WHT500, Utility Well House Electric Heater (500/376/500W - 240/208/120V)
Magnifying glass
Hover image to zoom
$181.70 each
In Stock
In Stock
Get 37 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 208V, 120v
Product Highlight: Wattage
500, 376 Watts
Product Highlight: Length (Inches)
21" Length
Product Highlight: Height (Inches)
5" Height
Product Highlight: Width (Inches)
3" Width
Product Highlight: BTU
1708, 1284

Description

–

 Features 

  • Install it anywhere heat is needed to prevent pipes, pumps and other water, hydraulic fluid or oil-filled equipment from freezing. It is designed to provide automatic, 24-hour protection. Set the thermostat at any desired level and leave it. There are no moving parts. It is maintenance free and can be left unattended all winter long - ideal for remote locations.
  • Steel sheath, aluminum finned element provides fast heat dissipation and a long life because of cooler sheath temperatures.
  • The heater cabinet encloses the element and consists of neutral grey epoxy painted galvanized steel for corrosion protection.
  • The thermostat is completely contained within the control box. Temperature control range is 40º to 70ºF.
  • One model is adaptable to 120V or 240/208V supply. Shipped wired for 240/208V field conversion to 120V is quick and easy.
  • All power supply and control wiring terminates in the tamperproof control box - no live voltage in the element area.

Specs

–
Application:

Heating

Voltage:

240v

208V

120v

Wattage:

500

376

Length (Inches):

21"

Height (Inches):

5"

Width (Inches):

3"

BTU:

1708

1284

Weight (lbs):

3 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
Wattage
CURRENT ITEM
Product Image of WHT500, Utility Well House Electric Heater (500/376/500W - 240/208/120V)
WHT500, Utility Well House Electric Heater (500/376/500W - 240/208/120V)
SKU: WHT500
(10)
Heating
240v
208V
120v
500
376

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Well made product exactly as described.

Bought this small little heater to install in my pump house. It will work well for what I need. I'm mostly impressed with the customer service at supply house though. There was a mess up with my order and supply house made it right and sent me a new product immediately. It literally shipped this next day. I was impressed.
Kyle Jones
Gravelly, Ar
2 years ago
Was this review helpful to you?

Excellent product, Strongly recommend.

Perfect heater for our well pit in Minnesota. Would definitely recommend this product.
Paul
Watkins, Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service and good product

The wellhouse heater arrived quickly and worked as it is supposed to when i installed it. What more can I ask? Oh yes. The best price I found on the internet as well!
Dr Nels
Kooskia, ID
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great for me

I installed this utility heater in my outdoor shed where my water main is and travels into my home. I did re wire it to a 120v, please note you have to buy the wire yourself- this doesn't come ready to install. I keep it at about 40 degrees and let it run unmonitored during the coldest days/ nights. I would definitely buy this again. Also please understand this is for small spaces only.
Ak
Philadelphia, PA
3 years ago
Was this review helpful to you?

It works great but arrives in rough shape

So far, it keeps my pump house 42°, which is great. The vanes around the screws were mashed, apparently from the factory. It doesn't hurt it functionally, but the QC is questionable.
Pump House Man
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

This heater works great in our cabin's well pump house.
Happy
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

used in pump house, remodel replacement ,came wired for 120, quality heather as advertised.
none
rock hall md.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good customer service

good customer service
chris
Ocala, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well this is my second one I have bought from you.

My first one I did buy for my well house, Works great thats why I bought the second one but this is from my outside cats. They have a dog house or cat house now. They have a cat heating pad but when the power blinks or go's off you have to turn it back on. So thats why I installed this heater in there. Works great it maintains the heat well even in this case. And another reason I bought this from supplyhouse is they have the best price. That is for now. Please don't use my email in this review.
Catman
Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Low Price, Fast Shipping!

Installed in customer's sprinkler rooms. Perfect!
Natalie
Fort Worth, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this thermostatically controlled; I.e., does it come on at a pre-set temp or is it on constantly? Thanks

Asked by Dan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The integral thermostat will automatically cycle the heater on and off to maintain the desired temperature.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy