Apply to be a TradeMaster!
Main product image of Flat Strainer, Removable Solids Collection Tray, Stainless Steel, 2" Inlet/Outlet
Magnifying glass
Hover image to zoom

Flat Strainer, Removable Solids Collection Tray, Stainless Steel, 2" Inlet/Outlet

SKU:
FS-1
Rating:
(0)
Q&A:
(0)
Flat Strainer, Removable Solids Collection Tray, Stainless Steel, 2" Inlet/Outlet
Magnifying glass
Hover image to zoom
FS-1 has been discontinued
Discontinued February 13, 2023
This product has been discontinued.

Product Highlights

–
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"
Product Highlight: Material
Stainless Steel

Description

–
The Big Dipper FS-1 Flat Strainer is designed to eliminate the garbage disposal and reduce clogged drains due to coarse solids buildup. The Flat Strainer separates and collects coarse solids such as rice, cole slaw, and other food particles larger than 0.125" (3.175 mm) in diameter. The removable tray allows the customer to empty the collected coarse solids directly into a trash receptacle. The FS-1 is constructed of durable stainless steel and offers a simple solution for solids waste disposal.

Specs

–
Product Type:

Flat Strainer

Inlet Size:

2"

Outlet Size:

2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm