Apply to be a TradeMaster!
Main product image of Big Dipper Automatic Grease Removal System, w/ Advanced Maintenance Assistant, Digital Control, and Stainless Steel Exterior (25 GPM)
Magnifying glass
Hover image to zoom

Big Dipper Automatic Grease Removal System, w/ Advanced Maintenance Assistant, Digital Control, and Stainless Steel Exterior (25 GPM)

SKU:
W-250-AST
Rating:
(0)
Q&A:
(0)
Big Dipper Automatic Grease Removal System, w/ Advanced Maintenance Assistant, Digital Control, and Stainless Steel Exterior (25 GPM)
Magnifying glass
Hover image to zoom
$5,353.84 each
Backorder
Backorder
Get it Fri, Sep 18 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"
Product Highlight: Voltage
115V
Product Highlight: Material
Stainless Steel, Polyethylene

Description

Overview: The Big Dipper automatic grease removal device lets you take control of grease and small food particles in an easier and more hygienic way. Its electrical assembly includes a heater, skimming wheel and skim setting controls that work together to remove grease from the tank and store it in a separate grease collector.
With the NEW Advanced Maintenance Assistant option, the W-250-AST also automatically empties small food particles from its basket filter and pushes these particles downstream. Taking just 1 minute a day to empty the grease collector limits exposure to food waste, grease and fats while eliminating pumping fees.

Thermaco Big Dipper Model No. W-250-AST, bright finish type 304 stainless steel exterior, rotationally molded polyethylene interior automatic self-cleaning grease and oil recovery separator(s) for floor mounted or partially recessed installation, rated at 25 gallons per minute (1.58 l/s) peak flow, 73.29 pounds (33 Kg) of grease capacity and including as an integral part of the unit, 1 rotating gear hydrophobic wheel assembly for automatic grease/oil removal, an integral flow control device, self-regulating enclosed electric immersion heater, a vessel vent, an integral gas trap, an integral programmable 24-hour multi-event time control, a field reversible motor location, a field reversible grease/oil sump outlet, quick release stainless steel lid clamps, a gasketted and fully removable polymer lid with magnetic lid tensioners, lift-out filter basket access, an eductor transfer pump controlled by repeat cycle timer, and a separate grease and oils collection container. Electric assembly shall be tested to comply with pertinent sections of the Standards for Safety ANSI/UL 73 and/or ANSI/UL 1004. Electric motor equipped with overload protection.

Features:
  • Hygienic solution with minimal exposure to grease and small food particles
  • Proprietary pump automatically jettisons small food particles down the line
  • Advanced odor protection keeps odor inside the tank
  • Minimal maintenance is ideal for remote locations where servicing can be difficult
  • Fully automatic self cleaning cycle. Removes collected grease & oils from tank without any operator assistance. Comes complete with digital control interface and Grease Collector.
  • Constructed of corrosion resistant materials suitable for installation in virtually any location. Attractive sanitary Stainless Steel exterior.
  • Integrated Motor/Grease Outlet/Heater/Lid enables a fast, do-it-yourself unit operation reversal.
  • Compact footprint.
  • Two (2) No-Hub Connectors provided.

Specifications:
  • Exterior: 304 Stainless Steel, Bright Finish
  • Interior: Rotationally Molded Polyethylene
  • Electrical:115 VAC, 50/60 Hz, 1400 Watts (12.2 Amps)
  • Maximum Inlet Flow Rate: 25 GPM (1.58 l/s)
  • Number of Skimming Wheels: 1
  • Skimming Rate: 9 Pounds Per Hour (4.08 Kg Per Hour)
  • Grease Retention Capacity: 73.3 lbs (33.2 Kg)

Specs

Product Type:

Automatic Grease Removal System

Flow Rate (GPM):

25

Capacity (lbs):

73.3 lbs

Inlet Size:

2"

Outlet Size:

2"

Voltage:

115V

Material:

Stainless Steel

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy