Apply to be a TradeMaster!
Main product image of Big Dipper Automatic Grease Removal System (25 GPM)
Magnifying glass
Hover image to zoom

Big Dipper Automatic Grease Removal System (25 GPM)

SKU:
W-250-IS
Rating:
(0)
Q&A:
(0)
Big Dipper Automatic Grease Removal System (25 GPM)
Magnifying glass
Hover image to zoom
$3,614.76 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"
Product Highlight: Voltage
115V
Product Highlight: Material
Stainless Steel, Polyethylene

Description

–
The Big Dipper W-250-IS Automatic Grease Removal Device is rated to the PDI-G 101, and ASME A112.14.3 and A112.14.4 standards and is capable of accepting up to a 25 GPM (1.58 l/s) flow while holding more than 56.4 lbs. (25.6 kg) of grease. The center module which comes with digital time control, heater assembly, and mechanized skimming assembly, automatically isolates trapped grease into grease collector for easy disposal.

Features:
  • Advanced Odor Protection (patent-pending) keeps odors inside the tank and out of the kitchen.
  • Fully automatic self cleaning cycle. Removes collected grease & oils from tank without any operator assistance. Comes complete with digital control interface and Grease Collector.
  • Constructed of corrosion resistant materials suitable for installation in virtually any location. Attractive sanitary Stainless Steel exterior.
  • Integrated Motor/Grease Outlet/Heater/Lid enables a fast, do-it-yourself unit operation reversal.
  • Compact footprint.
  • Two (2) No-Hub Connectors provided.

Specs

–
Flow Rate (GPM):

25

Capacity (lbs):

56.4 lbs

Inlet Size:

2"

Outlet Size:

2"

Voltage:

115V

Material:

Stainless Steel

Polyethylene

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy