Apply to be a TradeMaster!
Main product image of Big Dipper Automatic Grease Removal System, w/ Analog Timer Control, Internal Strainer, and Polyethylene Exterior (35 GPM)
Magnifying glass
Hover image to zoom

Big Dipper Automatic Grease Removal System, w/ Analog Timer Control, Internal Strainer, and Polyethylene Exterior (35 GPM)

SKU:
W-350-IS-T
Rating:
(0)
Q&A:
(0)
Big Dipper Automatic Grease Removal System, w/ Analog Timer Control, Internal Strainer, and Polyethylene Exterior (35 GPM)
Magnifying glass
Hover image to zoom
$3,260.47 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
3"
Product Highlight: Voltage
115V
Product Highlight: Material
Polyethylene, Stainless Steel

Description

–
Overview: The Big Dipper W-350-IS Automatic Grease Removal Device is rated to ASME A112.14.3 and A112.14.4 standards and is capable of accepting up to a 35 GPM (2.21 l/s) flow while holding more than 85.18 Pounds (38.6 Kg) of grease. The center module which comes with analog, heater assembly, and mechanized skimming assembly, automatically isolates trapped grease into grease collector for easy disposal.

Thermaco Big Dipper Model No. W-350-IS, rotationally molded polyethylene tank automatic self-cleaning grease and oil recovery separator(s) for floor mounted or partially recessed installation, rated to ASME A112.14.3 and/or PDI-G 101 standards at 35 gallons per minute (2.21 liters per second) peak flow with 85.18 Pounds (38.6 Kg) of grease capacity and including as an integral part of the unit, 2" (50 mm) inlet, 3” (75 mm) outlet, 1 rotating gear oleophilic/hydrophobic skimming wheel assembly for automatic grease/oil removal, flow control device, self-regulating electric immersion heater with thermostatic control, 1” (25mm) vessel vent, integral gas trap, analog control for programmable operation, field reversible motor assembly and grease/oil sump outlet, fully removable steel lid with magnetic lid tensioners, internal polymer/stainless steel strainer basket for collection of coarse solids, polymer wiper blade unit and a separate gasketted removable grease and oils collection container with carry handle and pouring spout. Electric assembly shall be tested to comply with pertinent sections of the Standards for Safety ANSI/UL 73 and/or ANSI/UL 1004. Electric motor equipped with overload protection. Two (2) no-hub connectors for plumbing connection provided.

Features:
  • Fully automatic self cleaning cycle. Actively removes collected grease & oils from tank without any operator assistance.
  • Comes complete with precision timer interface and Grease Collector.
  • Constructed of corrosion resistant materials suitable for installation in virtually any location.
  • Integrated Motor/Grease Outlet/Heater/Lid enables a fast, do-it-yourself unit operation reversal.
  • Compact footprint.
  • Two (2) No-Hub Connectors provided.

Specifications:
  • Exterior and Interior Material: Rotationally Molded Polyethylene
  • Electrical: 115V 50/60Hz, 1173 Watts (10.2 Amps)
  • Maximum Inlet Flow Rate: 35 GPM (2.21 l/s)
  • Number of Skimming Wheels: 1
  • Skimming Rate: 9 Pounds Per Hour (4.08 Kg Per Hour)
  • Grease Retention Capacity: 85.18 Pounds (38.6 Kg)
  • Internal Solids Strainer Capacity: 2.5 Gallons (9.5 L)
  • Weight: 54.4 lbs

Specs

–
Capacity (lbs):

85.18

Flow Rate (GPM):

35

Inlet Size:

2"

Outlet Size:

3"

Voltage:

115V

Material:

Polyethylene

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy