Apply to be a TradeMaster!
Main product image of Black Mamba Cut Resistant Level 5 Gloves, Large (Pair)
Magnifying glass
Hover image to zoom

Black Mamba Cut Resistant Level 5 Gloves, Large (Pair)

SKU:
CT5-120
Rating:
(0)
Q&A:
(0)
Black Mamba Cut Resistant Level 5 Gloves, Large (Pair)
Magnifying glass
Hover image to zoom
$16.75 each
In Stock
In Stock
Get 12 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Color
Black, Gray
Product Highlight: Size
Large

Description

–
Cut Resistant Level 5. Made with ultra high molecular weight polyethylene fibre. Black polyurethane coating for superior grip. Great for HVAC and sheet metal application.
  • Glass Handling
  • Handling Sharp Parts
  • Automotive Assembly
  • HVAC and Sheet Metal Applications
  • General Material Handling

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Color:

Black

Gray

Size:

Large

Quantity:

1 Pair

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy