Apply to be a TradeMaster!
Main product image of Black Mamba Cut Resistant Level 5 Gloves, XL (Pair)
Magnifying glass
Hover image to zoom

Black Mamba Cut Resistant Level 5 Gloves, XL (Pair)

SKU:
CT5-130
Rating:
(2)
Q&A:
(0)
Black Mamba Cut Resistant Level 5 Gloves, XL (Pair)
Magnifying glass
Hover image to zoom
$14.69 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Color
Black, Gray
Product Highlight: Size
XL

Description

–
Cut Resistant Level 5. Made with ultra high molecular weight polyethylene fibre. Black polyurethane coating for superior grip. Great for HVAC and sheet metal application.
  • Glass Handling
  • Handling Sharp Parts
  • Automotive Assembly
  • HVAC and Sheet Metal Applications
  • General Material Handling

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Color:

Black

Gray

Size:

XL

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just Do It

Tough and keeps dexterity high
Jan
Texas
10 months ago
Was this review helpful to you?

Excellent Product

Will order again, team loves them.
Downtown Brooklyn
Brooklyn NY
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy