Apply to be a TradeMaster!
Main product image of Black Mamba Nitrile Gloves, Torque Grip, XL (Orange)(Box of 100)
Magnifying glass
Hover image to zoom

Black Mamba Nitrile Gloves, Torque Grip, XL (Orange)(Box of 100)

SKU:
OTG-130
Rating:
(1)
Q&A:
(0)
Black Mamba Nitrile Gloves, Torque Grip, XL (Orange)(Box of 100)
Magnifying glass
Hover image to zoom
$17.20 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile
Product Highlight: Size
XL
Product Highlight: Color
Orange

Description

–

Made with our patented NITREX polymer, this super strong (over 6.0 mils thick) powder free nitrile glove boasts 3 times the chemical and puncture resistance of a comparable thickness latex or vinyl glove. The Mamba gloves feature the grip rite finish for secure handling and dexterity even when working with fine objects.

Specs

–
Product Type:

Gloves

Material:

Nitrile

Quantity:

100

Size:

XL

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

best glove for the price

you wont find a better glove for any price, and these ones happen to be VERY well priced. so strong you can use a hand wipe on them take them off and reuse them after lunch.
clint
Indiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy