Apply to be a TradeMaster!
Main product image of Two-Way Long Barrel Copper Splice Connector, Wire Size #6 AWG, (Blue)
Magnifying glass
Hover image to zoom

Two-Way Long Barrel Copper Splice Connector, Wire Size #6 AWG, (Blue)

Brand:
Blackburn
SKU:
54805
Rating:
(2)
Q&A:
(0)
Two-Way Long Barrel Copper Splice Connector, Wire Size #6 AWG, (Blue)
Magnifying glass
Hover image to zoom
$3.94 each
In Stock
In Stock
Get 69 Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Blue

Description

Note: Image may not reflect actual product

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with the Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Specifications
  • Two-Way Long Barrel Copper Splice Connector
  • Wire Size #6 AWG
  • Tin Plated
  • Length: 1.75"
  • Diameter: 0.31"
  • Die Code 24
  • Die Color Code Blue
  • 35kV

Specs

Product Type:

Butt Splice

AWG:

6

Features:

Non-Insulated

Type:

2-Way

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It's a butt splice

Worked perfectly, as expected.
SiuthervSparky
Raleigh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's great to find hard to get items so easily at your store

Also great price
The big K
Lake Ann, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy