The Day Savers – A National Tradesmen Day Contest
Main product image of Two-Way Long Barrel Copper Splice Connector, Wire Size #8 AWG, (Red)
Magnifying glass
Hover image to zoom

Two-Way Long Barrel Copper Splice Connector, Wire Size #8 AWG, (Red)

Brand:
Blackburn
SKU:
54804
Rating:
(0)
Q&A:
(0)
Two-Way Long Barrel Copper Splice Connector, Wire Size #8 AWG, (Red)
Magnifying glass
Hover image to zoom
$3.17 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red

Description

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with the Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Specifications
  • Two-Way Long Barrel Copper Splice Connector
  • Wire Size #8 AWG
  • Tin Plated
  • Length: 1.75"
  • Diameter: 0.27"
  • Die Code 21
  • Die Color Code Red
  • 35kV

Specs

Product Type:

Butt Splice

AWG:

8

Features:

Non-Insulated

Type:

2-Way

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Two-Way Long Barrel Copper Splice Connector, Wire Size #6 AWG, (Blue)
SKU: 54805
Blackburn
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy