Apply to be a TradeMaster!
Main product image of High-Strength Split-Bolt Connector, 6 Sol-8 Sol
Magnifying glass
Hover image to zoom

High-Strength Split-Bolt Connector, 6 Sol-8 Sol

Brand:
Blackburn
SKU:
6H
Rating:
(2)
Q&A:
(1)
High-Strength Split-Bolt Connector, 6 Sol-8 Sol
Magnifying glass
Hover image to zoom
$4.79 each
In Stock
In Stock
Get 98 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze Alloy

Description

–
High-Strength Split-Bolt Connector, 6 Sol-8 Sol

Product Features
  • For copper-to-copper connections
  • Bolt and nut of high-strength corrosion-resistant bronze alloy
  • Bolt and nut of hex design up to 350 kcm
  • Tin plated for low contact resistance
  • Tested and listed to UL486C, UL467 for grounding and for direct burial through Cat. No. 40H

Specs

–
Product Type:

Connector

Run AWG Max:

6 Sol.

Run AWG Min:

8 Sol.

Tap AWG Max:

6 Sol.

Tap AWG Min:

8 Sol.

Material:

Bronze Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Better than the copper bolts

I would choose these over the copper split bolts. Makes a solid connection - no problems torquing these down.
Sam
Wyoming
3 years ago
Was this review helpful to you?

Would buy this product again when needed.

Great store,very fast shipping and quality products.
Vp
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the torque specification for this split bolt?

Asked by Ron 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ron. This split bolt connector has a rating of 135 in-lb torque.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy