Apply to be a TradeMaster!
Main product image of Solderless Copper Split Bolt - Size 6
Magnifying glass
Hover image to zoom

Solderless Copper Split Bolt - Size 6

Brand:
Southwire
SKU:
693
Rating:
(0)
Q&A:
(0)
Solderless Copper Split Bolt - Size 6
Magnifying glass
Hover image to zoom
$6.56 each
In Stock
In Stock
Get 1,046 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper Alloy

Description

–

Solderless Copper Split Bolt - Size 6

Specs

–
Wire Size:

#6 AWG

Material:

Copper Alloy

Wire Type:

Strand

Solid

Run AWG Max:

6 Sol.

6 Str.

Tap AWG Min:

14 Str.

14 Sol.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy