Apply to be a TradeMaster!
Main product image of 2" 90-Degree 40 PVC Elbow
Magnifying glass
Hover image to zoom

2" 90-Degree 40 PVC Elbow

Brand:
Carlon
SKU:
UA9AJ
Rating:
(0)
Q&A:
(0)
2" 90-Degree 40 PVC Elbow
Magnifying glass
Hover image to zoom
$7.78 each
BOX UP & SAVE 15%
$131.80 box of 20
$6.59 each
In Stock
In Stock
Get 186 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–
Schedule 40 Elbow, Size 2 Inches, Bend Radius Standard, Bend Angle 90 Degrees, Material PVC

  • Type: Rigid Non-Metallic Conduit-Schedule 40 Elbows
  • Standard: UL E323335
  • Material: PVC
  • Color: Gray
  • Size: 18.92"
  • Trade Size: 2"
  • Outside Diameter: 2.375"
  • Specs

    –
    Product Type:

    Elbow

    Size:

    2"

    Angle:

    90°

    Material:

    PVC

    Color:

    Gray

    End Type:

    Plain

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy