Apply to be a TradeMaster!
Main product image of Catris Flexo Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Chrome, 402447
Magnifying glass
Hover image to zoom

Catris Flexo Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Chrome, 402447

Brand:
Blanco
SKU:
402447
Rating:
(0)
Q&A:
(0)
Catris Flexo Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Chrome, 402447
Magnifying glass
Hover image to zoom
$582.40 each
In Stock
In Stock
Get 2 Tue, Oct 6

MANUALS (4)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: GPM
1.5 GPM
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
The CATRIS FLEXO offers a fresh take on the semi-professional faucet, combining functional elements and modern industrial flair. Designed to make cooking and cleaning more efficient than ever before, the CATRIS FLEXO boasts a 360-degree swivel for extended range of motion and a dual spray function to tackle everyday tasks from rinsing dishes to power washing dirty pots and pans. Its patented aerator significantly reduces limescale buildup, while its flexible, matte-black rubber hose provides a sleek, industrial look. The CATRIS FLEXO is built to deliver high performance for many years while providing long-lasting convenience. Easily pair your CATRIS FLEXO with your favorite BLANCO sink and accessories for a fully integrated BLANCO UNIT. With this setup, you'll have everything you need to drink, prep and clean all in one place.
Features
  • 360-degree spout swivel reaches every corner of the sink for effortless workflow
  • Pull-down insulated hand spray switches between a powerful spray for tough jobs and an aerated stream for everyday rinsing
  • Solid brass construction and premium metal finish resist tarnishing and corrosion, providing easy maintenance for long-lasting use
  • Includes all installation parts required for a stress-free setup
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Specs

–
Finish:

Chrome

Type:

Manual

GPM:

1.5

Product Type:

Faucet

Number of Holes:

1

Number of Handles:

1

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy