Apply to be a TradeMaster!
Main product image of Atura Pull-Down Dual-Spray Bar Faucet - Chrome, 442209
Magnifying glass
Hover image to zoom

Atura Pull-Down Dual-Spray Bar Faucet - Chrome, 442209

Brand:
Blanco
SKU:
442209
Rating:
(0)
Q&A:
(0)
Atura Pull-Down Dual-Spray Bar Faucet - Chrome, 442209
Magnifying glass
Hover image to zoom
$254.26 each
Out of Stock
Out of Stock
Get it Wed, Sep 30 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: GPM
1.5 GPM
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome Plated
Product Highlight: Warranty
Limited Lifetime Warranty

Description

Organic style and high performance effortlessly combine to bring you the beautiful ATURA faucet. Designed with an iconic high-arc shape and a solid brass body, the ATURA blends professional faucet elements with subtle, elegant lines. With an easy-to-clean form and dual spray function, ATURA is a faucet that is as attainable as it is convenient. The ATURA BAR FAUCET can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.
Features
  • Pull-down, insulated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • High-arc gooseneck spout rotates 360° for maximum flexibility and ease of use
  • Water-saving flow rate of 1.5 gallons per minute (GPM)
  • Ceramic disc cartridge provides precise water flow and temperature control
  • Premium finishes resist tarnishing and corrosion
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Specs

Product Type:

Faucet

GPM:

1.5

Material:

Brass

Type:

Manual

Number of Handles:

1

Finish:

Chrome Plated

Number of Holes:

1

Flow Rate (GPM):

1.5

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy