| Approvals: | NSF/ANSI 61 CalGreen CEC ASME A112.18.1 / CSA B125.1 Lead Free |
|---|---|
| Faucet Configuration: | Single Hole |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.5 |
| Valve Type: | Ceramic Disc |
| Connection Type: | Compression |
| Installation Type: | Deck Mount |
| Product Type: | Kitchen Faucet |
| Finish: | Pvd Steel |
| Number of Holes: | 1 |
| Material: | Brass |
| Connection Size: | 3/8" |
| Spout Type: | Pull-Down |
| Handle Style: | Lever |
| Finish Family: | Stainless Steel |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Series: | Rivana |
| Type: | Manual |