The CATRIS offers a fresh take on the semi-professional faucet, combining functional elements and modern industrial flair. Designed to make cooking and cleaning more efficient than ever before, the CATRIS boasts a 360-degree swivel for extended range of motion and a dual spray function to tackle everyday tasks from rinsing dishes to power washing dirty pots and pans. Its patented aerator significantly reduces limescale buildup, while its flexible, spring pull-down hose provides a sleek, industrial look. The CATRIS is built to deliver high performance for many years while providing long-lasting convenience. Easily pair your CATRIS with your favorite BLANCO sink and accessories for a fully integrated BLANCO UNIT. With this setup, you'll have everything you need to drink, prep and clean all in one place.
| Approvals: | CalGreen ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 CEC |
|---|---|
| Application: | Residential |
| Connection Size: | 3/8" |
| Handle Style: | Lever |
| Number of Holes: | 1 |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.5 |
| Installation Type: | Deck Mount |
| Spout Type: | Pull-Down |
| Connection Type: | Compression |
| Series: | Catris |
| Valve Type: | Ceramic Disc |
| Faucet Configuration: | Single Hole |
| Finish: | Matte Black |
| Type: | Manual |
| Material: | Brass |
| Warranty: | Limited Lifetime |
| Product Type: | Kitchen Faucet |
| Finish Family: | Matte Black |