Apply to be a TradeMaster!
Main product image of Quatrus R15 Apron Super Single 32" x 19" Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Quatrus R15 Apron Super Single 32" x 19" Kitchen Sink (Stainless Steel)

Brand:
Blanco
SKU:
522213
Rating:
(0)
Q&A:
(0)
Quatrus R15 Apron Super Single 32" x 19" Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$1,148.00 each
Out of Stock
Out of Stock
Get it Wed, Sep 2 - Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Satin
Product Highlight: Material
Stainless Steel

Description

Features:
    German engineered with 304 series, 18-gauge stainless steel
  • Practical 15 mm radius corners for easy cleaning
  • X-pattern drain grooves help quickly remove water from the sink
  • 18/10 chrome-nickel content for excellent durability and corrosion resistance
  • Rear-positioned drain holes maximize cabinet storage space

    Specs

    Finish:

    Satin

    Product Type:

    Kitchen Sink

    Material:

    Stainless Steel

    Series:

    Quatrus

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Thurs

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy