Apply to be a TradeMaster!
Main product image of Blancoculina II Sensor Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Chrome, 527471
Magnifying glass
Hover image to zoom

Blancoculina II Sensor Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Chrome, 527471

Brand:
Blanco
SKU:
527471
Rating:
(0)
Q&A:
(0)
Blancoculina II Sensor Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Chrome, 527471
Magnifying glass
Hover image to zoom
$1,096.20 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Features:

  • Two separate sensors for hand washing and pot filling
  • Hidden magnetic spray holder
  • Pull-down, insulated handspray with dual selectable spray patterns
  • 140° swivel provides extended range
  • 1.5 GPM (Gallons Per Minute) flow rate
  • Must be installed with both 6C batteries and AC adapter

Specs

–
Series:

Blancoculina II

Application:

Residential

Finish:

Chrome

Connection Type:

Compression

Power Supply:

Battery

Plug-In (AC)

Finish Family:

Chrome

Connection Size:

3/8"

Number of Holes:

1

Faucet Configuration:

Single Hole

Material:

Brass

Number of Handles:

1

Handle Style:

Lever

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.5

Warranty:

Limited Lifetime

Approvals:

Lead Free

Spout Type:

Pull-Down

Installation Type:

Deck Mount

Type:

Sensor (Touchless)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy