Apply to be a TradeMaster!
Main product image of Blancoculina II Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Chrome, 527473
Magnifying glass
Hover image to zoom

Blancoculina II Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Chrome, 527473

Brand:
Blanco
SKU:
527473
Rating:
(0)
Q&A:
(0)
Blancoculina II Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Chrome, 527473
Magnifying glass
Hover image to zoom
$609.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–

Features:

  • Pull-down, dual handspray with hidden magnetic holder
  • 180° swivel provides extended range
  • Flexible spring allows easy range of motion
  • Solid brass construction
  • 1.5 GPM (Gallons Per Minute) flow rate

Specs

–
Installation Type:

Deck Mount

Product Type:

Kitchen Faucet

Connection Type:

Compression

Series:

Blancoculina II

Handle Style:

Lever

Spout Type:

Pull-Down

Faucet Configuration:

Single Hole

Finish:

Chrome

Finish Family:

Chrome

Number of Handles:

1

Warranty:

Limited Lifetime

Approvals:

Lead Free

Type:

Manual

Material:

Brass

Number of Holes:

1

Application:

Residential

Flow Rate (GPM):

1.5

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy