| Warranty: | Limited Lifetime |
|---|---|
| Series: | Blancoculina II |
| Approvals: | Lead Free |
| Application: | Residential |
| Number of Handles: | 1 |
| Spout Type: | Pull-Down |
| Product Type: | Kitchen Faucet |
| Connection Type: | Compression |
| Finish Family: | Stainless Steel |
| Number of Holes: | 1 |
| Material: | Brass |
| Finish: | Pvd Steel |
| Installation Type: | Deck Mount |
| Connection Size: | 3/8" |
| Faucet Configuration: | Single Hole |
| Flow Rate (GPM): | 1.5 |
| Handle Style: | Lever |
| Type: | Manual |
| Country of Origin: | China |