Apply to be a TradeMaster!
Main product image of Alta II Beverage Faucet, Cold Water Only, 1.5 GPM - Satin Dark Steel, 527567
Magnifying glass
Hover image to zoom

Alta II Beverage Faucet, Cold Water Only, 1.5 GPM - Satin Dark Steel, 527567

Brand:
Blanco
SKU:
527567
Rating:
(0)
Q&A:
(0)
Alta II Beverage Faucet, Cold Water Only, 1.5 GPM - Satin Dark Steel, 527567
Magnifying glass
Hover image to zoom
$420.70 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15

MANUALS (2)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Satin Dark Steel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Features:

  • Solid spout, cold water only
  • 360° swivel for optimal range of motion
  • Stainless steel construction
  • Can be installed with most water filtration systems
  • 1.5 GPM (Gallons Per Minute) maximum flow rate

Specs

–
Approvals:

Lead Free

Number of Holes:

1

Spout Type:

Standard

Type:

Manual

Handle Style:

Lever

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Flow Rate (GPM):

1.5

Material:

Stainless Steel

Finish:

Satin Dark Steel

Connection Type:

Compression

Warranty:

Limited Lifetime

Product Type:

Drinking Water Faucet

Finish Family:

Graphite / Gunmetal

Number of Handles:

1

Series:

Alta II

Application:

Residential

Connection Size:

3/8"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy