Apply to be a TradeMaster!
Main product image of 3/4" x 260" Green PTFE Thread Seal Tape
Magnifying glass
Hover image to zoom

3/4" x 260" Green PTFE Thread Seal Tape

SKU:
70852
Rating:
(0)
Q&A:
(0)
3/4" x 260" Green PTFE Thread Seal Tape
Magnifying glass
Hover image to zoom
$14.51 each
BOX UP & SAVE 14%
$74.46 box of 6
$12.41 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Material
PTFE
Product Highlight: Max Pressure (PSI)
10000 MAX PSI
Product Highlight: Length (Inches)
260" Length
Product Highlight: Size
3/4"
Product Highlight: Color
Green

Description

–
Blue Monster is not too thick and not too thin. It was developed by Mill-Rose in response to the demand for a higher-quality PTFE sealing tape that is easier to apply. It's rugged and has not been stretched during the manufacturing process, so it is thicker and creates a more effective seal with less tape, and no need for pipe dope.

Blue Monster thread sealing tape is manufactured from PTFE resin, a polymer consisting of recurring tetrafluoroethylene monomers whose formula is (CF2-CF2)n. It is inert and compatible with a very wide range of materials. Use Blue Monster on threads made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS, fiberglass and more.

Specifications:
  • 99.6% PTFE < 0.4%
  • Pigment Color: Green
  • Length: 1429"
  • Thickness: 0.004” +/- 10% (.102mm +/- 10%)
  • Density 1.5g/cm3 +/- 10%
  • Elongation: >100%
  • Tensile Strength: 15N/ mm2

Features:
  • Compatible w/ a broad range of gasses, liquids and piping materials (will not harden or crack on the joints).
  • Effective across a broad range of temperatures and pressures
  • Acts as a thread lubricant and anti-seize
  • Prevents electrolytic corrosion of threads
  • No curing time
  • Unlimited shelf life
  • Non-flammable and non-toxic

Specs

–
Width (Inches):

3/4"

Product Type:

Thread Seal Tape

Material:

PTFE

Max Pressure (PSI):

10000

Length (Inches):

260"

Size:

3/4"

Color:

Green

Temperature Range (F):

-450°F - 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy