Apply to be a TradeMaster!
Main product image of Blue Monster OXY-CLUTCH Pipe Thread Sealant with PTFE (4 oz.)
Magnifying glass
Hover image to zoom

Blue Monster OXY-CLUTCH Pipe Thread Sealant with PTFE (4 oz.)

SKU:
70856
Rating:
(0)
Q&A:
(0)
Blue Monster OXY-CLUTCH Pipe Thread Sealant with PTFE (4 oz.)
Magnifying glass
Hover image to zoom
$122.47 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–
Blue Monster OXY-CLUTCH is a specially-formulated thread sealant for oxygen piping systems. This PTFE enriched pipe thread compound is formulated for use in high-pressure, pure oxygen piping systems.

Blue Monster OXY-CLUTCH is inert, noncorrosive and nonflammable. It contains no silicone, hydrocarbons and no VOCs!

Every batch of OXY-CLUTCH is tested for Auto-ignition Temperature according to the stringent standard of ASTM G-72. A typical range is 824°F to 860°F (440°C to 460°C). Each container shows the Batch Number and Autoignition Temperature for traceability.

OXY-CLUTCH thread sealant is considered oxygen-compatible for its intended use with gaseous and liquid oxygen. This product exhibits an Autogeneous Ignition Temperature in excess of 800°F (427°C).

Experience has shown that ignition and promoted combustion events for material exhibiting compatibility data properties in this range are unlikely, however, all application instructions must be followed.

Product Features
  • PTFE thread sealant is specifically formulated for oxygen service
  • Pressures: 2,600 PSI (180 BAR) for oxygen gas
  • Sealing temperature: -320°F to 450°F (-196°C to 232°C)
  • Each batch tested for Autoignition Temperature per ASTM G-72
  • OXY-CLUTCH is inert, noncorrosive and nonflammable
  • Contains no silicone or hydrocarbons
  • No V.O.C.s
  • Made in the USA

Specs

–
Volume:

4 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy