Apply to be a TradeMaster!
Main product image of Blue Monster WhizzBanger Urinal Cleaner & Descaler (32 oz.)
Magnifying glass
Hover image to zoom

Blue Monster WhizzBanger Urinal Cleaner & Descaler (32 oz.)

SKU:
76056
Rating:
(3)
Q&A:
(0)
Blue Monster WhizzBanger Urinal Cleaner & Descaler (32 oz.)
Magnifying glass
Hover image to zoom
$21.59 each
In Stock
In Stock
Get 210 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–

Blue Monster WhizzBanger Urinal Cleaner & Descaler (32 oz.)


Product Overview


BLUE MONSTER Whizz Banger Urinal Cleaner & Descaler dissolves uric acid deposits, eliminates uric odors, cleans, and disinfects urinals and toilet bowls in one step! Urine creates uric salt crystals, the most common cause of urinal drain blockage.

Blue Monster Whizz Banger's non-fuming formulation breaks down uric acid build-up that restricts urinal drainage flow. It's fast acting and compatible with copper, steel, PVC and ABS drain pipes.


Product Features

  • Non-fuming.
  • Cleans, disinfects, and deodorizes in one step.
  • Removes iron deposits in toilet bowls.
  • Will not etch urinal and toilet bowl surfaces.
  • Dissolves water scale, rust, and uric acid deposits.
  • Excellent for urinals, toilet bowls, and general descaling.

Specs

–
Product Type:

Descaler

Volume:

32 oz.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster Drain Banger Drain Cleaner (1 lb.)
SKU: 76055
Blue Monster

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Shipping was delayed multiple times

This is the second time that shipping has been delayed multiple times. This time shipping was delayed by a week.
Richard
Newport Beach, CA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Powerful

Run a group home and this helps keep the urinals running and build up from water full of minerals.
Mm
Utah
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I DEFINATELY WOULD BUY THIS AGAIN

I HAD AN OLD STINKY URNIAL IN OUR OFFICE. ONCE I USED THE "MONSTER" IT BROKE AWAY MOST OF THE SCUM AND ALL THE SMELL!
FRANK
COLUMBUS, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy