Apply to be a TradeMaster!
Main product image of Blue Monster Drain Banger Drain Cleaner (1 lb.)
Magnifying glass
Hover image to zoom

Blue Monster Drain Banger Drain Cleaner (1 lb.)

SKU:
76055
Rating:
(40)
Q&A:
(0)
Blue Monster Drain Banger Drain Cleaner (1 lb.)
Magnifying glass
Hover image to zoom
$11.34 each
In Stock
In Stock
Get 336 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.
Product Highlight: Size
453 g

Description

–
Devours hair, grease, soap and oils that slow and plug drain lines in less than 60 seconds!

Blue Monster Non-Acid Drain Banger devours hair, grease, soap and oils that slow and plug drain lines in less than 60 seconds! This professional-strength drain opener is powerful and fast acting. Drain Banger's unique formula is embedded in blue flakes that work more effectively than liquid drain openers or beads. It is highly concentrated and when used as directed, will not cause rock-like masses, commonly referred to as "caustic clogs" that other forms of this type of product can cause. Contains no acid.

Blue Monster Drain Banger is a hot water activated drain cleaner designed to be used by professional contractors only. It is odorless and will not harm plumbing fixtures, porcelain or septic systems.

Blue Monster Drain Banger can also be used for preventative maintenance eliminating hair, grease, soap and oil build-up that will create future problems.

Specs

–
Volume:

16 oz.

Size:

453 g

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 40 reviews
98% would recommend this product
4.88
out of 40 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
3%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Safer alternative to acid drain cleaner

The benefits outweighs the minor inconvience of using hot water to activate. Does not instantly destroy, skin, clothes, or metal plating like the pro- liquid cleaners (sulfuric acid) will. Won't 'leak' if you don't fully tighten container cap. Odor much reduced when contacted with organic material as compared to acid. All that being said, it is obviously not safe to consume or touch, and don't go sticking your face near the drain to 'see if it's working'. Safe for metal and plastic pipes, and tailpieces, but if you have existing leaks, they will get worse. You will still have to siphon out standing water on totally clogged drain, but you would have to do that with acid too. Watch out for violent reaction when accidentally combined with any acid product...i.e. if someone used liquid acid first don't use this!
VS

Most Liked Negative Review

Didn't Work

Followed instructions to the letter. Had no effect at all.
Showing 1-10 of 40 reviews

Love this

I paid the plumber to unclog my drain multiple times. The last time he left the bottle in the trash and now I buy it here and save myself the plumber's fee. I always have some ready to go and give it to others when they have a problem. Highly recommend!!!
Margaret
Peabody
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

It works, never failed me
Danno
Northeast
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

JUST AS GOO9D AS THRIFT JUST AS GOOD AND MORE READILY AVAILABLE
tater
63670
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not just for maintenance

we had a tub baking up every time we used it. a few treatments our drain is working just fine, plus our drain walls are now clean like the day they were put in.
SB
Marshall, mn
2 years ago
Was this review helpful to you?

This product is very effective

I used through out my house as preventive measure
Rupert
Bronx, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again..

I really like the great prices / fast shipping and good communication. This product cuts through the slim and stuff that accumulate on the cast iron piping in the building. Thumbs Up!!
Gulpster
Bismarck ND
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazed!

My teenage daughter who has quite a head of hair had clogged up the bathtub and sink in her bathroom. I had had a plumber come out to unclog it, and he charged me $200 to use this or something like it. When they got clogged again a couple of months later, way past what Drano could handle, I went looking to find what the plumber had used and came across Blue Monster. I was shocked how fast it ate through those clogs. We're talking merry seconds and the drains were draining properly. I strongly recommend this!
BC
Waxahachie, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Drain opener works

Used for a clogged kitchen sink with a garbage disposal. Dumped directly into the disposal and ran some hot water. Then waited for 10 min and rinsed with more hot water. After 2 treatments the drain worked fine. Still good 2 weeks after.
Homeowner
Pittsburgh Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This stuff is awesome.

I was paying a plumber several hundred dollars to clear our drains until I realized all he did was use this. It works amazingly! And this is the most affordable place I've found to order it. Thank you!
CJ
Seattle
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

My plumber suggested I order the blue monster as I was having consistent problems with my kitchen and bathrooms. I now use monthly maintenance and haven't had to call the plumber in over a year. This has saved me many dollars that I cannot afford.
Dottie
Santa Maria, Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy