Apply to be a TradeMaster!
Main product image of Blue Monster "BIG" LLFA Compression Seal Tape (12 ft x 2" Roll)
Magnifying glass
Hover image to zoom

Blue Monster "BIG" LLFA Compression Seal Tape (12 ft x 2" Roll)

SKU:
76086
Rating:
(3)
Q&A:
(0)
Blue Monster "BIG" LLFA Compression Seal Tape (12 ft x 2" Roll)
Magnifying glass
Hover image to zoom
$44.46 each
In Stock
In Stock
Get 11 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber, Silicone
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Inches)
144" Length
Product Highlight: Max Pressure (PSI)
10000 MAX PSI
Product Highlight: Temperature Range (F)
-130°F - 500°F
Product Highlight: Color
Blue

Description

–
Blue Monster BIG compression seal tape is a full 2" wide to seal links on large diameter piping. Blue Monster Compression Seal Tape stops problem leaks while under pressure - without turning off the water source! Developed for professional plumbing contractors, Blue Monster Compression Seal Tape is ideal for crisis and long-term applications.

Blue Monster Compression Seal Tape features self-fusing layers that form a waterproof compression seal. Seal leaks up to 150 PSI on almost any material, from galvanized and cast iron to copper and all types of plastics and rubber.

Blue Monster Compression Seal Tape contains no adhesive. This tape seals by compression, so pulling the tape as tight as possible forms a chemical reaction that fuses the layers of tape into a mass of silicone. Once fused, the silicone mass forms a heavy-duty bond on the leak or connection that serves as an emergency or long-term repair.

For crisis and long-term applications
  • Stops nasty leaks under pressure without turning off the water source.
  • Seal leaks up to 150 PSI (water, air, steam)
  • Self-fusing layers for a waterproof, long-term compression seal
  • Effective to 500°F / 260°C
  • Suitable for burial without jacketing
  • Environmentally safe and non-toxic
  • Stops and prevents corrosion
  • Safe for drinking water
  • All purpose - use on iron, brass, copper, aluminum, stainless steel, galvanized steel, polyethylene, polypropylene, PVC, CPVC, ABS and more
  • Ideal for irrigation pipe repair
  • Easy to use - no waste

Specs

–
Material:

Rubber

Silicone

Width (Inches):

2"

Product Type:

Repair Tape

Length (Inches):

144"

Max Pressure (PSI):

10000

Temperature Range (F):

-130°F - 500°F

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 3 reviews
33% would recommend this product
3
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
67%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked Great for Sewer Repair

I had a 3" ABS sewer pipe with a 1" hole drilled in it by a careless contractor. The hole was in the crawl space right where several fittings meet and right where the pipe goes through a wall. Cutting out the pipe would have meant buying $50 in fittings and opening drywall, so I used this wrap over the hole. It worked perfectly and now there is no leak.
Benjamin
Goleta, CA
6 years ago
Was this review helpful to you?

Not impressed. Way expensive to use

We used this tape to repair oil leaks on 2" black pipe and the oil does leak through on some of the joints. We used 5 wraps of the 2" Monster compression tape and then covered it with white electrical tape for aesthetics.
Scoot
Ut
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again for 6 inch water main

I would not buy this again for 6 inch class 160 water main. We had a leak on the bell of the pipe and assumed that 2 inch wide Compression Seal Tape would work. It stopped the leak for a moment, then it started dripping again. With that said, it was on the bell of the pipe. It may have worked if the leak was on a different section of pipe.
Kuch
Hayden, ID
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy