Apply to be a TradeMaster!
Main product image of Blue Monster Compression Seal Tape (12 ft x 1" Roll)
Magnifying glass
Hover image to zoom

Blue Monster Compression Seal Tape (12 ft x 1" Roll)

SKU:
76085
Rating:
(6)
Q&A:
(0)
Blue Monster Compression Seal Tape (12 ft x 1" Roll)
Magnifying glass
Hover image to zoom
$27.00 each
In Stock
In Stock
Get 50 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicone, Rubber
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length (Inches)
144" Length
Product Highlight: Max Pressure (PSI)
10000 MAX PSI
Product Highlight: Temperature Range (F)
-130°F - 500°F
Product Highlight: Color
Blue

Description

–
Blue Monster Compression Seal Tape stops problem leaks while under pressure - without turning off the water source! Developed for professional plumbing contractors, Blue Monster Compression Seal Tape is ideal for crisis and long-term applications.

Blue Monster Compression Seal Tape features self-fusing layers that form a waterproof compression seal. Seal leaks up to 150 PSI on almost any material, from galvanized and cast iron to copper and all types of plastics and rubber.

Blue Monster Compression Seal Tape contains no adhesive. This tape seals by compression, so pulling the tape as tight as possible forms a chemical reaction that fuses the layers of tape into a mass of silicone. Once fused, the silicone mass forms a heavy-duty bond on the leak or connection that serves as an emergency or long-term repair.

For crisis and long-term applications
  • Stops nasty leaks under pressure without turning off the water source.
  • Seal leaks up to 150 PSI (water, air, steam)
  • Self-fusing layers for a waterproof, long-term compression seal
  • Effective to 500°F / 260°C
  • Suitable for burial without jacketing
  • Environmentally safe and non-toxic
  • Stops and prevents corrosion
  • Safe for drinking water
  • All purpose - use on iron, brass, copper, aluminum, stainless steel, galvanized steel, polyethylene, polypropylene, PVC, CPVC, ABS and more
  • Ideal for irrigation pipe repair
  • Easy to use - no waste

Specs

–
Material:

Silicone

Rubber

Product Type:

Repair Tape

Width (Inches):

1"

Length (Inches):

144"

Max Pressure (PSI):

10000

Temperature Range (F):

-130°F - 500°F

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster "BIG" LLFA Compression Seal Tape (12 ft x 2" Roll)
SKU: 76086
Blue Monster

Product Reviews

4 out of 6 reviews
67% would recommend this product
4
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
17%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again

This product has worked great on my steam pipe leaks. I have patched leaks over 3 years ago, and it's still holding up well.
Matt
Western Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product works.

I had gas leaks. Prices quoted to me were $2000.00 to fix. Followed the directions, passed inspection. Natural gas turned back on. Easy to use.
Gusto
Wadsworth, Il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor for most jobs

Maybe if you have a cracked pipe this product works because the surfaces are totally even. If you're trying to work on a joint of any kind this product does not deliver. Best to just redo the joint and be done.
Bob the Plumber
Vermont
5 years ago
Was this review helpful to you?

Worth it.

Very good sealing strength.
echriston
Meadville pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome stuff! A must for emergencies.

The perfect marriage of bailing wire, duct tape, and silicon sealant. A quick fix for almost anything on the go.
pointofrocks
Washington, DC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fair product, it's easy to get wrong

The tape is very soft thin opaque plastic, without adhesive, and the dispenser's outer structure is much larger around than how this comes in a roll. It's very challenging maneuvering it in small spaces, also while dispensing the tape has tendency to catch and twist itself on the outer dispenser, leading to waste and improper layering. Also I found evenly application of 4+ feet sometimes inadequate to contain a 110psi leak
Mrogers
Sarasota, FL
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy