Apply to be a TradeMaster!
Main product image of 6" x 8" Floor Register (Brown)
Magnifying glass
Hover image to zoom
6" x 8" Floor Register (Brown)
Magnifying glass
Hover image to zoom
$32.58 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Size
6" x 8"

Description

–
This item is a Bluefin register.

Specs

–
Capacity (lbs):

300 lbs

Overall Size:

7-13/16" x 9-13/16"

Product Type:

Supply Register

Height (Wall Opening):

6"

Width (Wall Opening):

8"

Color:

Brown

Size:

6" x 8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Product Type
Height (Wall Opening)
Width (Wall Opening)
Color
CURRENT ITEM
Product Image of 6" x 8" Floor Register (Brown)
6" x 8" Floor Register (Brown)
SKU: 4120608BR
(1)
7-13/16" x 9-13/16"
Supply Register
6"
8"
Brown
7-13/16" x 9-13/16"
Supply Register
6"
8"
Golden Sand

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast delivery

Fast delivery and perfect fit !
Joe
Indiana
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy