Apply to be a TradeMaster!
Main product image of 6" x 8" (Wall Opening Size) Golden Sand Floor Register (210 Series)
Magnifying glass
Hover image to zoom

6" x 8" (Wall Opening Size) Golden Sand Floor Register (210 Series)

SKU:
10635
Rating:
(21)
Q&A:
(2)
6" x 8" (Wall Opening Size) Golden Sand Floor Register (210 Series)
Magnifying glass
Hover image to zoom
$65.20 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 8"
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Note: This item does not contains screws.

Specs

–
Product Type:

Supply Register

Overall Size:

7-13/16" x 9-13/16"

Size:

6" x 8"

Height (Wall Opening):

6"

Width (Wall Opening):

8"

Color:

Golden Sand

Material:

Steel

Application:

HVAC

Series:

210

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Size
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Product Image of 6" x 8" (Wall Opening Size) Golden Sand Floor Register (210 Series)
6" x 8" (Wall Opening Size) Golden Sand Floor Register (210 Series)
SKU: 10635
(21)
Supply Register
7-13/16" x 9-13/16"
6" x 8"
6"
8"
Supply Register
7-13/16" x 9-13/16"
6" x 8"
6"
8"

Product Reviews

4.67 out of 21 reviews
90% would recommend this product
4.67
out of 21 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
5%
3 star
0%
2 star
10%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just what I required

Old house, larger than normal floor vents, original broken, hole in floor, needed to cover. I looked and looked for a register and only found replacements costing $200 and up. It was more than I wanted to spend for two pieces. At Pexsupply I was able to find the larger registers for less than $40 they fit properly, work correctly, and look great.
VS

Most Liked Negative Review

I Would Not Buy This Product Again

The first one I got literally fell apart (damper mechanism fell out of the unit when I picked it up). Supply House quickly replaced it for me (customer service was excellent), and the replacement unit is better, but it's still very loose, i.e. the damper mechanism is not secured well to the "frame" of the register. This looks like a manufacturing problem to me. It works, but not well.
Showing 1-10 of 21 reviews

I Would Not Buy This Product Again

The first one I got literally fell apart (damper mechanism fell out of the unit when I picked it up). Supply House quickly replaced it for me (customer service was excellent), and the replacement unit is better, but it's still very loose, i.e. the damper mechanism is not secured well to the "frame" of the register. This looks like a manufacturing problem to me. It works, but not well.
Pete W.
Broomfield, CO
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor quality control

I have ordered four of these so far they all come with finish scraped off and in pieces because of poor quality control and shipping. Unfortunately, these are probably the best vents on the market, so I have to make these work.
AAA
California
2 years ago
Was this review helpful to you?

I would buy this product again

Perfect fit for a floor vent in an older home
Stormy
Alpena, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product

Unit was "old fashion" well made. Heavy duty, just what I was needing. Louvres worked freely and construction was solid.
Ger
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great price and fast delivery!
PJ
Annandale, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again.

High efficiency supply grille. These supply great air flow up towards ceiling.
John
Solon, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

I use the product in my floor for the heat vents.
single homeowner
Cambridge, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Floor register

Fit like a glove. Looks so much better..
Becky
Horseheads, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fast shipping Quality and convenience Thank you
Hieu
Philladelphia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality product; I would buy this product again!

I purchased the Golden Sand Floor register (210 series) 9" x 12" to replace a rusty old one when I had new flooring installed. Since it sits horizontally on the floor I was worried it would get scratched up by chairs that are near it and sometimes placed on top of the register. It has held up very well for the last month. It is very sturdy and the finish takes mild abuse from the feet/legs of the chairs without taking the finish off or scratching the finish. This is a quality product and worth the money. If you buy the lesser series of this register you may be disappointed.
Kimmer
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: The color listed is "Golden Sand." What color is that?

Asked by Jessica 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It's a fairly dark brown color. See our pictures for part 11877 for an example.

Was this review helpful to you?

Q: I am wondering if the 10" x 12" inch size is the size of the hole in the floor or the size of the top of the register, itself.

Asked by Blamethecats 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Below is the link to the submittal drawing for this product: http://s3.pexsupply.com/product_files/10647-210-Submittal.pdf The actual dimensions of the floor register are 11-13/16" x 13-13/16"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy