Apply to be a TradeMaster!
Main product image of 8" x 6-1/2" Fin Steel Register 3-way (White)
Magnifying glass
Hover image to zoom

8" x 6-1/2" Fin Steel Register 3-way (White)

Brand:
Bluefin
SKU:
5130806WH
Rating:
(0)
Q&A:
(0)
8" x 6-1/2" Fin Steel Register 3-way (White)
Magnifying glass
Hover image to zoom
$10.14 each
In Stock
In Stock
Get 13 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This item is a Bluefin register.

Specs

–
Width (Wall Opening):

8"

Height (Wall Opening):

6"

Wall Opening (Inches):

8" x 6"

Product Type:

Supply Register

Overall Size:

9-5/8" x 7-5/8"

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Height (Wall Opening)
Wall Opening (Inches)
Product Type
Overall Size
CURRENT ITEM
Product Image of 8" x 6-1/2" Fin Steel Register 3-way (White)
8" x 6-1/2" Fin Steel Register 3-way (White)
SKU: 5130806WH
8"
6"
8" x 6"
Supply Register
9-5/8" x 7-5/8"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy