Apply to be a TradeMaster!
Main product image of 12" x 6-1/2" Fin Steel Register 3-way (White)
Magnifying glass
Hover image to zoom
12" x 6-1/2" Fin Steel Register 3-way (White)
Magnifying glass
Hover image to zoom
$11.82 each
In Stock
In Stock
Get 22 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This item is a Bluefin register.

Specs

–
Color:

White

Width (Wall Opening):

12"

Wall Opening (Inches):

12" x 6"

Height (Wall Opening):

6"

Overall Size:

13-5/8" x 7-5/8"

Product Type:

Supply Register

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Wall Opening (Inches)
Height (Wall Opening)
Overall Size
Product Type
CURRENT ITEM
Product Image of 12" x 6-1/2" Fin Steel Register 3-way (White)
12" x 6-1/2" Fin Steel Register 3-way (White)
SKU: 5131206WH
12"
12" x 6"
6"
13-5/8" x 7-5/8"
Supply Register
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy