Apply to be a TradeMaster!
Main product image of 12" Butterfly Damper (Brown)
Magnifying glass
Hover image to zoom

12" Butterfly Damper (Brown)

Brand:
Bluefin
SKU:
5431200BR
Rating:
(0)
Q&A:
(0)
12" Butterfly Damper (Brown)
Magnifying glass
Hover image to zoom
$13.72 each
In Stock
In Stock
Get 28 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Brown
Product Highlight: Diameter (Inches)
12" Diameter

Description

–
This item is a Bluefin damper.

Specs

–
Product Type:

Damper

Size:

12"

Color:

Brown

Diameter (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Color
Diameter (Inches)
CURRENT ITEM
Product Image of 12" Butterfly Damper (Brown)
12" Butterfly Damper (Brown)
SKU: 5431200BR
12"
Brown
12"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy