Apply to be a TradeMaster!
Main product image of 8" x 4" Aluminum Curved-blade Adjustable Register 1-way (White)
Magnifying glass
Hover image to zoom

8" x 4" Aluminum Curved-blade Adjustable Register 1-way (White)

Brand:
Bluefin
SKU:
6310804WH
Rating:
(1)
Q&A:
(0)
8" x 4" Aluminum Curved-blade Adjustable Register 1-way (White)
Magnifying glass
Hover image to zoom
$15.66 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
8" Width
Product Highlight: Color
White
Product Highlight: Material
Aluminum
Product Highlight: Height (Inches)
4" Height

Description

–
This item is a Bluefin register.

Specs

–
Width (Inches):

8"

Color:

White

Application:

HVAC

Overall Size:

9-3/4" x 5-3/4"

Material:

Aluminum

Height (Inches):

4"

Product Type:

Supply Register

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Width (Inches)
Color
Application
Overall Size
Material
CURRENT ITEM
Product Image of 8" x 4" Aluminum Curved-blade Adjustable Register 1-way (White)
8" x 4" Aluminum Curved-blade Adjustable Register 1-way (White)
SKU: 6310804WH
(1)
8"
White
HVAC
9-3/4" x 5-3/4"
Aluminum
8"
White
HVAC
9-3/4" x 5-3/4"
Aluminum

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend this product, if you want your HVAC system

Better Air flow with this new vents!!
The Master of disaster
FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy