Apply to be a TradeMaster!
Main product image of 12" x 6" Aluminum Curved-blade Adjustable Register 1-way (White)
Magnifying glass
Hover image to zoom
12" x 6" Aluminum Curved-blade Adjustable Register 1-way (White)
Magnifying glass
Hover image to zoom
$22.64 each
In Stock
In Stock
Get 45 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
This item is a Bluefin register.

Specs

–
Color:

White

Overall Size:

13-3/4" x 7-3/4"

Product Type:

Supply Register

Height (Wall Opening):

6"

Application:

HVAC

Material:

Aluminum

Width (Wall Opening):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Overall Size
Product Type
Height (Wall Opening)
Application
CURRENT ITEM
Product Image of 12" x 6" Aluminum Curved-blade Adjustable Register 1-way (White)
12" x 6" Aluminum Curved-blade Adjustable Register 1-way (White)
SKU: 6311206WH
White
13-3/4" x 7-3/4"
Supply Register
6"
HVAC
White
13-3/4" x 7-3/4"
Supply Register
6"
HVAC
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy