Apply to be a TradeMaster!
Main product image of 6" x 6" Aluminum Curved-blade Adjustable Register 3-way (White)
Magnifying glass
Hover image to zoom

6" x 6" Aluminum Curved-blade Adjustable Register 3-way (White)

Brand:
Bluefin
SKU:
6330606WH
Rating:
(0)
Q&A:
(0)
6" x 6" Aluminum Curved-blade Adjustable Register 3-way (White)
Magnifying glass
Hover image to zoom
$14.29 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
This item is a Bluefin register.

Specs

–
Overall Size:

7-3/4" x 7-3/4"

Application:

HVAC

Color:

White

Type:

3-Way

Height (Wall Opening):

6"

Material:

Aluminum

Width (Wall Opening):

6"

Product Type:

Supply Register

Wall Opening (Inches):

6" x 6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Application
Color
Type
Height (Wall Opening)
CURRENT ITEM
Product Image of 6" x 6" Aluminum Curved-blade Adjustable Register 3-way (White)
6" x 6" Aluminum Curved-blade Adjustable Register 3-way (White)
SKU: 6330606WH
7-3/4" x 7-3/4"
HVAC
White
3-Way
6"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy