Shop Resideo Sale
Main product image of 30" x 20" Steel Fixed Bar Filter Grille (White)
Magnifying glass
Hover image to zoom

30" x 20" Steel Fixed Bar Filter Grille (White)

Brand:
Bluefin
SKU:
8113020WH
Rating:
(0)
Q&A:
(0)
30" x 20" Steel Fixed Bar Filter Grille (White)
Magnifying glass
Hover image to zoom
$121.79 each
In Stock
In Stock
Get 42 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This item is a Bluefin Grille.

Specs

–
Height (Wall Opening):

20"

Width (Wall Opening):

30"

Wall Opening (Inches):

30" x 20"

Color:

White

Overall Size:

31-3/4" x 21-3/4"

Capacity (lbs):

300 lbs

Product Type:

Return Filter Grille

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Width (Wall Opening)
Wall Opening (Inches)
Overall Size
Product Type
20"
30"
30" x 20"
31-3/4" x 21-3/4"
Return Filter Grille
20"
30"
30" x 20"
31-3/4" x 21-3/4"
Return Filter Grille
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy