Shop Resideo Sale
Main product image of 30" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)
Magnifying glass
Hover image to zoom

30" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)

SKU:
021786
Rating:
(1)
Q&A:
(0)
30" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)
Magnifying glass
Hover image to zoom
$182.18 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
30" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)

Features:
  • Steel construction
  • Simplifies contractor installation
  • Flush, removable face with concealed hinges
  • Uses nominal 1" thick disposable filters (not included)
  • 96AFB2 uses 2" thick disposable filters and is available by special order
  • Equipped with adjustable filter retainers
  • 3/4" spaced fins set at 35°
  • Also available as 96AFBT T-Bar Fixed Bar Filter Grille
  • Bright White finish

Specs

–
Series:

96AFB

Product Type:

Return Filter Grille

Wall Opening (Inches):

30" x 20"

Overall Size:

31-3/4" x 21-3/4"

Height (Wall Opening):

20"

Width (Wall Opening):

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Product Image of 30" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)
30" x 20" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)
SKU: 021786
(1)
Return Filter Grille
30" x 20"
31-3/4" x 21-3/4"
20"
30"
Return Filter Grille
30" x 20"
31-3/4" x 21-3/4"
20"
30"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Grille

Very impressed with quality of this grille. Very easy to install which I did by myself. Love how quite it is when air is flowing. No whistling.
Vito
Tempe Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy