Apply to be a TradeMaster!
Main product image of 12" x 12" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
Magnifying glass
Hover image to zoom
12" x 12" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
Magnifying glass
Hover image to zoom
$55.84 each
In Stock
In Stock
Get 50 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This item is a Bluefin Grille.

Specs

–
Wall Opening (Inches):

12" x 12"

Product Type:

Return Filter Grille

Color:

White

Overall Size:

13-3/4" x 13-3/4"

Capacity (lbs):

300 lbs

Height (Wall Opening):

12"

Width (Wall Opening):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wall Opening (Inches)
Product Type
Color
Overall Size
Height (Wall Opening)
CURRENT ITEM
Product Image of 12" x 12" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
12" x 12" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
SKU: 8211212WH
12" x 12"
Return Filter Grille
White
13-3/4" x 13-3/4"
12"
12" x 12"
Return Filter Grille
White
13-3/4" x 13-3/4"
12"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy