Apply to be a TradeMaster!
Main product image of 20" x 20" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
Magnifying glass
Hover image to zoom
20" x 20" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
Magnifying glass
Hover image to zoom
$114.62 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This item is a Bluefin Grille.

Specs

–
Capacity (lbs):

300 lbs

Width (Wall Opening):

20"

Height (Wall Opening):

20"

Product Type:

Return Filter Grille

Wall Opening (Inches):

20" x 20"

Color:

White

Overall Size:

21-3/4" x 21-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Height (Wall Opening)
Product Type
Wall Opening (Inches)
Color
CURRENT ITEM
Product Image of 20" x 20" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
20" x 20" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
SKU: 8212020WH
(1)
20"
20"
Return Filter Grille
20" x 20"
White

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Won't buy from you again

Was missing the filter and a corner weld on grille was broken. Fixed and used anyway because don't have time to return. One star company.
Jt
Fayetteville, nc
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy