Apply to be a TradeMaster!
Main product image of 20" x 20" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)
Magnifying glass
Hover image to zoom
20" x 20" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)
Magnifying glass
Hover image to zoom
$138.77 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
20" x 20" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)

Product Features
  • Steel construction
  • Simplifies contractor installation
  • Flush, removable face with concealed hinges
  • 96AFB2 uses 2" thick disposable filters and is available by special order
  • Equipped with adjustable filter retainers
  • 3/4" spaced fins set at 35 degree
  • Also available as 96AFBT T-Bar Fixed Bar Filter Grille
  • Bright White finish

Specs

–
Product Type:

Return Filter Grille

Wall Opening (Inches):

20" x 20"

Overall Size:

21-3/4" x 21-3/4"

Width (Wall Opening):

20"

Height (Wall Opening):

20"

Series:

96AFB

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Width (Wall Opening)
Height (Wall Opening)
CURRENT ITEM
Product Image of 20" x 20" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)
20" x 20" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)
SKU: 2001692
Return Filter Grille
20" x 20"
21-3/4" x 21-3/4"
20"
20"
Return Filter Grille
20" x 20"
21-3/4" x 21-3/4"
20"
20"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy