Apply to be a TradeMaster!
Main product image of 25" x 20" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
Magnifying glass
Hover image to zoom
25" x 20" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
Magnifying glass
Hover image to zoom
$141.95 each
In Stock
In Stock
Get 43 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This item is a Bluefin Grille.

Specs

–
Color:

White

Width (Wall Opening):

25"

Overall Size:

26-3/4" x 21-3/4"

Height (Wall Opening):

20"

Capacity (lbs):

300 lbs

Product Type:

Return Filter Grille

Wall Opening (Inches):

25" x 20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Width (Wall Opening)
Overall Size
Height (Wall Opening)
Product Type
CURRENT ITEM
Product Image of 25" x 20" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
25" x 20" Steel Fixed Bar Filter Grille w/ 2" Filter (White)
SKU: 8212520WH
(1)
White
25"
26-3/4" x 21-3/4"
20"
Return Filter Grille
White
25"
26-3/4" x 21-3/4"
20"
Return Filter Grille

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

defective item , twice

Would not order this item until you verify factory has corrected manufacture mistakes.
phil
Destin
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy