Apply to be a TradeMaster!
Main product image of 25" x 20" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)
Magnifying glass
Hover image to zoom
25" x 20" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)
Magnifying glass
Hover image to zoom
$170.11 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
  • Steel construction
  • Simplifies contractor installation
  • Flush, removable face with concealed hinges
  • 96AFB2 uses 2" thick disposable filters and is available by special order
  • Equipped with adjustable filter retainers
  • 3/4" spaced fins set at 35 degree
  • Also available as 96AFBT T-Bar Fixed Bar Filter Grille
  • Bright White finish

Specs

–
Product Type:

Return Filter Grille

Overall Size:

26-3/4" x 21-3/4"

Wall Opening (Inches):

25" x 20"

Width (Wall Opening):

25"

Height (Wall Opening):

20"

Series:

96AFB

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Wall Opening (Inches)
Width (Wall Opening)
Height (Wall Opening)
CURRENT ITEM
Product Image of 25" x 20" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)
25" x 20" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)
SKU: 2001523
(1)
Return Filter Grille
26-3/4" x 21-3/4"
25" x 20"
25"
20"
Return Filter Grille
26-3/4" x 21-3/4"
25" x 20"
25"
20"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Good quality and attractive. The item was nicely packaged for shipping. The only 'issue' was, it took quite a while to receive and that I am blaming on our covid related supply chain issues. Normally SupplyHouse is 'all over it' as far as getting items out in a timely manner.
Duck Boy
Norfolk, Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: the cooly 95 AFB 25X20 INCH grill calls for a 2 inch filter can i use a 1 inch filter in it ?

Asked by steve 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Steve, thanks for writing in. The 96AFB2 uses 2" thick disposable filters, so you should not use a 1" filter with it.

Was this review helpful to you?

Q: I am needing to replace my return grille. My existing units uses a 20x25 filter. Is the above product compatible?

Asked by Michael 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Michael. This return air grille fits a 25" x 20" wall opening - the overall dimensions of the grille itself are 26-3/4" x 21-3/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy