Apply to be a TradeMaster!
Main product image of T-bar Steel Perforated Supply Diffuser w/ Insulated Back
Magnifying glass
Hover image to zoom

T-bar Steel Perforated Supply Diffuser w/ Insulated Back

Brand:
Bluefin
SKU:
853R6WH
Rating:
(0)
Q&A:
(0)
T-bar Steel Perforated Supply Diffuser w/ Insulated Back
Magnifying glass
Hover image to zoom
$50.45 each
Backorder
Backorder
Get it Mon, Jan 4 - Mon, Mar 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
20"
Product Highlight: Depth (Inches)
4-1/4" Depth

Description

–
This item is a Bluefin diffuser.

Specs

–
Wall Opening (Inches):

20" x 20"

Product Type:

Supply Diffuser

Width (Wall Opening):

20"

Overall Size:

23-3/4" x 23-3/4"

Application:

HVAC

Height (Wall Opening):

20"

Material:

Steel

Size:

20"

Depth (Inches):

4-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wall Opening (Inches)
Product Type
Width (Wall Opening)
Overall Size
Application
CURRENT ITEM
Product Image of T-bar Steel Perforated Supply Diffuser w/ Insulated Back
T-bar Steel Perforated Supply Diffuser w/ Insulated Back
SKU: 853R6WH
20" x 20"
Supply Diffuser
20"
23-3/4" x 23-3/4"
HVAC
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy