Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Brand
–

Bluefin (2)
Hart & Cooley (2)

Series
–

RENP (1)
RENPS (1)

Perforated Supply/Return Diffusers (RENP/RENPS Series)

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 20" x 20" T-Bar Steel Perforated Return w/ R6 Insulation (White)
$61.53 each
In Stock
Get 6 by Thu, Oct 8
In Stock
Get 6 by Thu, Oct 8
Compare
Product Image of Steel Perforated Return with Fiberglass Insulated Back (RENP Series)
$84.39 each
In Stock
Get 38 by Thu, Oct 8
In Stock
Get 38 by Thu, Oct 8
Compare
Product Image of Steel Perforated Supply Diffuser with Fiberglass Insulated Back (RENPS Series)
$74.34 each
Out of Stock
Get it by Mon, Oct 19 - Mon, Oct 26
Out of Stock
Get it by Mon, Oct 19 - Mon, Oct 26
Compare
Product Image of T-bar Steel Perforated Supply Diffuser w/ Insulated Back
$50.45 each
Backorder
Get it by Mon, Jan 4 - Mon, Mar 29
Backorder
Get it by Mon, Jan 4 - Mon, Mar 29
Resources
FAQs, Manuals & Videos
Articles
More About Perforated Supply/Return Diffusers (RENP/RENPS Series)

Perforated supply and return diffusers are T-bar ceiling-mounted air distribution devices that deliver or collect conditioned air through a perforated steel face, dispersing airflow across a wide area with minimal turbulence. On this category page, the primary products are the Hart & Cooley RENP Series Steel Perforated Return Diffuser and the Hart & Cooley RENPS Steel Perforated Supply Diffuser, alongside Bluefin perforated T-bar diffusers. Both RENP and RENPS models feature a molded fiberglass back panel available in R4.2 or R6 insulation values, a critical spec for commercial ceilings where condensation control matters. Perforated supply and return diffusers are the go-to choice for commercial HVAC installations in suspended T-bar ceiling grids, where low-velocity, low-noise air delivery is a hard requirement rather than a nice-to-have.

Hart & Cooley RENP Series Steel Perforated Return Diffuser

The Hart & Cooley RENP Series is a steel perforated return diffuser with a molded R4.2 fiberglass back panel, sized at 20" x 20" with an overall face dimension of 23-3/4" x 23-3/4". The RENP Series mounts directly into a standard 2' x 2' T-bar ceiling grid for commercial return air applications in offices, retail spaces, schools, and light commercial buildings. Collar compatibility is broad: the RENP Series accepts 6" to 14" unique tab collars (6400 Series), 6" to 16" snap-in collars (5400 and 5400PP Series, with 16" and 18" available in R4.2 only), and standard spin-in collars. A bright white enamel finish keeps the face clean-looking against any ceiling tile.

Hart & Cooley RENPS Series Steel Perforated Supply Diffuser

The Hart & Cooley RENPS Series is a steel perforated supply diffuser with a deflector behind the face, paired with a molded fiberglass back panel available in either R4.2 or R6. The deflector is the detail that sets a supply diffuser apart from a return: it redirects airflow outward across the ceiling plane for broader distribution and better mixing in the occupied zone below. The RENPS Series fits a 20" x 20" nominal opening with a 23-3/4" x 23-3/4" overall face and accepts the same collar range as the RENP Series, including 6" to 14" tab collars (6400 Series), 6" to 16" snap-in collars (5400 and 5400PP Series), and standard spin-in collars. An aluminum face variant, the ARENPS, is also available for installations where corrosion resistance is a priority.

Bluefin T-Bar Steel Perforated Return Diffuser (RT-20)

The Bluefin RT-20 is a 20" x 20" T-bar steel perforated return diffuser with R6 insulation and a bright white finish. The Bluefin RT-20 drops into a standard 2' x 2' T-bar ceiling grid and serves commercial return air applications where higher insulation performance is specified. The R6 back panel provides stronger thermal separation than an R4.2 panel, making the RT-20 a practical fit for plenum return systems where the ceiling space is subject to larger temperature differentials.

Bluefin T-Bar Steel Perforated Supply Diffuser with Insulated Back (853R6WH)

The Bluefin 853R6WH is a T-bar steel perforated supply diffuser with an insulated back, designed for 20" x 20" ceiling grid openings. The Bluefin 853R6WH is a T-bar lay-in supply diffuser suited for commercial HVAC systems in suspended ceiling applications where an insulated back panel is required. Contractors specifying T-bar supply diffusers for multi-zone commercial systems often pair supply and return units from the same product line to maintain consistent face aesthetics across the ceiling grid.

Choosing the right perforated supply and return diffuser starts with the collar size required by the ductwork connection. The collar is where most spec errors happen. On the Hart & Cooley RENP and RENPS Series, collar compatibility spans 6" to 14" tab collars (6400 Series), 6" to 16" snap-in collars (5400 and 5400PP Series), and standard spin-in collars, giving contractors flexibility across different duct layouts without needing a special-order fitting. Matching the collar type to the existing duct termination before ordering saves a return trip to the supply house.

Insulation value is the next decision. Both R4.2 and R6 molded fiberglass back panels are available in the Hart & Cooley RENPS Series, while the Bluefin RT-20 comes standard with R6. The R6 panel delivers stronger thermal separation and is worth specifying when the plenum temperature differential is significant or when the project spec explicitly calls for it. R4.2 covers most standard commercial applications. For supply diffusers, the RENPS Series includes a built-in deflector behind the perforated face to spread conditioned air laterally before it enters the occupied zone, reducing drafts and improving temperature uniformity at floor level.

The face material distinction matters in certain environments. The standard RENP and RENPS use a steel face with a bright white enamel finish. Hart & Cooley's ARENPS variant swaps in an aluminum face for installations where corrosion may be a concern. All models seat into a standard 2' x 2' T-bar ceiling grid, so layout coordination with ceiling tile is straightforward. For how to size perforated diffusers for a specific zone, consult the Hart & Cooley engineering data documentation for the RENP and RENPS Series, which covers throw, pressure drop, and NC ratings across collar sizes and airflow rates.

FAQs

What's the difference between the Hart & Cooley RENP Series and the RENPS Series?

The difference between the Hart & Cooley RENP Series and the RENPS Series is application: the RENP is a return diffuser designed to pull air back into the duct system, while the RENPS is a supply diffuser configured to deliver conditioned air into the space. The RENPS includes a deflector behind the perforated steel face to redirect airflow outward across the ceiling for better distribution in the occupied zone. Both models share the same 20" x 20" face size, 23-3/4" x 23-3/4" overall dimensions, and collar compatibility range.

What collar sizes do the Hart & Cooley RENP and RENPS Series accept?

The Hart & Cooley RENP and RENPS Series accept 6" to 14" unique tab collars (6400 Series), 6" to 16" snap-in collars (5400 and 5400PP Series), and standard spin-in collars. For the R4.2 version, the snap-in collar compatibility extends to 16" and 18" only. Confirming the collar type against the existing duct connection before ordering is the fastest way to avoid a return trip.

When should R6 insulation be specified instead of R4.2 for a perforated T-bar diffuser?

Specifying R6 insulation over R4.2 in a perforated T-bar diffuser makes sense when the plenum temperature differential is higher than typical, when the project specification explicitly requires R6, or when condensation on the back panel is a known risk in the installation environment. The Hart & Cooley RENPS Series is available in both R4.2 and R6 molded fiberglass back panels, and the Bluefin RT-20 comes standard with R6 insulation. For most standard commercial light commercial applications, R4.2 covers the requirement adequately.

Do perforated supply and return diffusers fit a standard 2' x 2' T-bar ceiling grid?

Perforated supply and return diffusers in the RENP, RENPS, and Bluefin RT-20 series are designed to drop into a standard 2' x 2' T-bar suspended ceiling grid. The face opening is 20" x 20" with an overall face dimension of 23-3/4" x 23-3/4", which seats against the T-bar flanges without modification. Confirming the exact cutout dimension against the submittal drawing for a specific model is recommended before installation, as nominal size and actual rough-in dimensions can differ slightly.

What is the ARENPS and how does it differ from the standard RENPS?

The ARENPS is the aluminum face variant of the Hart & Cooley RENPS steel perforated supply diffuser. The structural and insulation specifications remain the same, with the key difference being the face material: the ARENPS uses an aluminum face instead of steel, which may be preferred in installations where moisture exposure or corrosion resistance is a concern. Both the RENPS and ARENPS accept the same collar range and seat into the same 2' x 2' T-bar ceiling grid.

Didn't find what you're looking for? 
Let us know
.